Shop All Chucking Reamers
M.A. Ford
.0235 Reamer
Mfr # 27202350
Zoro # G1348546
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.25 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Size 0.0235 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27202350
- Zoro # G1348546
- UPC # 697604030146
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.25 in |
Size | 0.0235 in |
Overall Length | 1.5 in |
Shank Dia. | 0.0235 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hex Bar, 24-Inch (3244)
- MALCO Malco IMSHXLC C-RHEX Cleanable, Reversible 6-inch Magnetic Hex Chuck Driver (1 per Pack) (IMSHXLC)
- ASIMETO 1 38 Stem 01 Rev 0100 AGD2 Dial Indicator (7402261)
- KLEIN TOOLS Screwdriver Blades, Insulated Single-End, 2-Pack (13156)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD 17/32 Reamer (27253120)
- M.A. FORD .0935 No 42 Reamer (27209350)
- VERSADRIVE HMT Impact Reamer 14mm (501030-0140)
- M.A. Ford Reamers