Shop All Chucking Reamers
M.A. Ford
.0200 No 76 Reamer
Mfr # 27202000
Zoro # G1328998
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.1875 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27202000
- Zoro # G1328998
- UPC # 697604010377
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.1875 in |
Overall Length | 1.5 in |
Shank Dia. | 0.02 in |
Size | #76 |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT (C65575)
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27663RPB134115)
- MILWAUKEE TOOL 5 lb. Wrist Lanyard (48-22-8830)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .1595 Reamer (27215950)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- M.A. Ford Chucking Reamers