Shop All Chains
M-Wave
M-Wave 230316 D6.85 Combination Chain Lock
Mfr # 230316
Zoro # G303986336
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The D6.85 Combo lock features a 6 mm. square link covered by a protective textile cloth to prevent scratches to your bike. With a 5 digit combo and 3 ft. length, this lock will keep your bike secure.
Features- 6 x 850 mm. or about 3 ft.
- 5 interchangeable digit combination
- Textile cloth cover to prevent wear and protect the bicycle from scratches
- Excellent choice for high value bicycles
- Dimension - 9 x 4 x 2 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Fixed, 5,500 lb. Cap (2MPR6)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Rigid (400K74)
- LIFT-ALL Motorcycle Tie-Down Strap, 45 In. x 2 In. (9004001)
- MAG-MATE Replacement Capacity Sticker (900189)
- CAMPBELL CHAIN & FITTINGS #1 Inco Double Loop (Inco) Chain, Zinc Plated, 250' per Reel (T0720127N)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- PEERLESS Chain, Jack, Twist, 100 ft., 43 lb., Weldless (7501032)
- PEERLESS CHAIN 1/4 BBB 141'/PAIL HDG, 411140402 (411140402)
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Galvanized, 150' per Square Pail (T0143336)
- M-Wave Chains, Ropes & Cables