Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 8 Stroke, 9 to 27
Mfr # MSE08000090118S
Zoro # G3025401
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 9 to 27 lb
- Rod Thread Size M6x1
- Compressed Length 16.69 in
- Extended Length 24.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE08000090118S
- Zoro # G3025401
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 16.69 in |
Extended Length | 24.69 in |
Cylinder Dia. | 0.71 in |
Rod Dia. | 0.315 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 9 to 27 lb |
Material | Stainless Steel |
Fitting Type | None |
Stroke | 8 |
Locking | No |
Fixed Resistance | Yes |
Description
Standard Strut, Standard, Material Stainless Steel, Force 9 to 27 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 8, Extended Length 24.69 in, Compressed Length 16.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Right Hand (F170 ACC 622 RH)
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK25 (5JJZ0)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB228678)
- GENESIS Gs10-1075Md13-157 Gas Spring (GSS 6452UU)
- GENESIS Gs08-0675Pe10-049 Gas Spring (GSS 1134UC)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN041-063)
- SPD Welded Blade End Gas Spring (GSWB418678)
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm (FDT-47A-103)
- M-Struts Gas Springs & Dampers