Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 8 Stroke, 6 to 18
Mfr # MSE08000060115S
Zoro # G3025429
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 6 to 18 lb
- Rod Thread Size M6x1
- Compressed Length 16.29 in
- Extended Length 24.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE08000060115S
- Zoro # G3025429
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 16.29 in |
Extended Length | 24.29 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.236 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 6 to 18 lb |
Material | Stainless Steel |
Fitting Type | None |
Stroke | 8 |
Fixed Resistance | Yes |
Locking | No |
Description
Standard Strut, Standard, Material Stainless Steel, Force 6 to 18 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 8, Extended Length 24.29 in, Compressed Length 16.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker-Viewer Antique Brass (DKV630U5)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Height: 13/16" (39DZ92)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Oil Rubbed Bronze Rustic Twist Tahoe Cabinet Pull (602-128DMAC)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-45/64" L (N 7319)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB232656)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22062A3)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- SPD Welded Blade End Gas Spring (GSWB3586179)
- M-Struts Gas Springs & Dampers