Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 8 Stroke, 32 to 96
Mfr # MSE08000320128S
Zoro # G3025340
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 32 to 96 lb
- Rod Thread Size M10x1.5
- Compressed Length 16.82 in
- Extended Length 24.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSE08000320128S
- Zoro # G3025340
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 16.82 in |
Extended Length | 24.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 32 to 96 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 8 |
Description
Standard Strut, Standard, Material Stainless Steel, Force 32 to 96 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 8, Extended Length 24.82 in, Compressed Length 16.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Clad Zinc Die Cast Adjus (A11-0851-C)
- PEMKO Fire Seal Weatherstrip, 10 ft., Graphite (HSS200010)
- NATIONAL HARDWARE Door Stop Zinc Plated (N162-024)
- MSI Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0325)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- GENESIS 240# Gas Spring W/Ball Stud Installed (GSS 14471)
- GENESIS Gs08-0950Pe10-121 Gas Spring (GSS 6309UW)
- ATTWOOD SL35405 Gas Spring 8.46 Extended, 12.04 Compressed, 40 lbs. (SL35-40-5)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- SPD Welded Blade End Gas Spring (GSWB258633)
- M-Struts Gas Springs & Dampers