Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 8 Stroke, 28 to 390
Mfr # MSE08000280228S
Zoro # G3025368
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 28 to 390 lb
- Rod Thread Size M10x1.5
- Compressed Length 22.82 in
- Extended Length 30.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE08000280228S
- Zoro # G3025368
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 22.82 in |
Extended Length | 30.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 28 to 390 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Stroke | 8 |
Fitting Type | None |
Locking | No |
Description
Standard Strut, Standard, Material Stainless Steel, Force 28 to 390 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 8, Extended Length 30.82 in, Compressed Length 22.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROWOOD 1.5 in. X 11.25 in. W X 5 ft. L Southern Yellow Pine Stair Stringer #2/BTR Grade (279714)
- TRIMLITE 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN400-24DC-RH-US32D)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm (FA-1410RB-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- SPD Welded Blade End Gas Spring (GSWB228656)
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 12" Extended; 8.5" Compressed; 60 LB (ST35-60-5)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-059)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-104)
- M-Struts Gas Springs & Dampers