Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 8 Stroke, 19 to 57
Mfr # MSE08000190122S
Zoro # G3025386
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 19 to 57 lb
- Rod Thread Size M8x1.25
- Compressed Length 16.68 in
- Extended Length 24.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSE08000190122S
- Zoro # G3025386
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 16.68 in |
Extended Length | 24.68 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.394 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 19 to 57 lb |
Material | Stainless Steel |
Stroke | 8 |
Fitting Type | None |
Fixed Resistance | Yes |
Locking | No |
Description
Standard Strut, Standard, Material Stainless Steel, Force 19 to 57 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 8, Extended Length 24.68 in, Compressed Length 16.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE 2-1/2" Round Polished Brass Lighted Bronze Door Chime Button (BR5WL)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BCC0603KA4S)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 (20027A3)
- SPD Welded Blade End Gas Spring (GSWB2447146)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.14 (HX1P1-002)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- M-Struts Gas Springs & Dampers