Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 6 Stroke, 9 to 27
Mfr # MSE06000090118S
Zoro # G3025587
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 9 to 27 lb
- Rod Thread Size M6x1
- Compressed Length 12.69 in
- Extended Length 18.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE06000090118S
- Zoro # G3025587
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 12.69 in |
Extended Length | 18.69 in |
Cylinder Dia. | 0.71 in |
Rod Dia. | 0.315 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 9 to 27 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Locking | No |
Stroke | 6 |
Fitting Type | None |
Description
Standard Strut, Standard, Material Stainless Steel, Force 9 to 27 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 6, Extended Length 18.69 in, Compressed Length 12.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDER BOARD TAPE SEAM BRN 3"" X 180' (BLD072)
- JMA JMA: Y160 / Y164 Chrysler Transponder Key SHELL (JMA-TP00CHR-15-PG)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- MCKINNEY 3 1/2 in W x Satin Nickel Five Knuckle Hinge (55314)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS Gs08-0775Pe10-121 Gas Spring (GSS 1562UU)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF543-004)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-058)
- M-Struts Gas Springs & Dampers