Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 6 Stroke, 40 to 119
Mfr # MSE06000400228S
Zoro # G3025526
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M10x1.5
- Compressed Length 12.82 in
- Extended Length 18.82 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE06000400228S
- Zoro # G3025526
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 12.82 in |
Extended Length | 18.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 40 to 119 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Stroke | 6 |
Fitting Type | None |
Description
Standard Strut, Standard, Material Stainless Steel, Force 40 to 119 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 6, Extended Length 18.82 in, Compressed Length 12.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook, Stl, 7-5/8x6-1/2in, 50 lb. Load Limit (39DL12)
- LCN 4211-EDA RH AL DEL Surface Closers (4211-EDA RH 689 DEL)
- NATIONAL MFG/SPECTRUM BRANDS HHI MB MP Cooper Hook, 2PK (N337-900)
- ZORO SELECT Grommet, Buna-N, MS 35489-67, PK50 (3MRH9)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF242-071)
- GENESIS Gs08-0675Md10-121 Gas Spring (GSS 6376UW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-062)
- GENESIS Gs08-0575Md10-034 Gas Spring (GSS 6345US)
- SPD Welded Blade End Gas Spring (GSWB3385101)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60003HD3)
- M-Struts Gas Springs & Dampers