Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 4 Stroke, 5 to 15
Mfr # MSE04000050115S
Zoro # G3025709
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 5 to 15 lb
- Rod Thread Size M6x1
- Compressed Length 8.29 in
- Extended Length 12.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE04000050115S
- Zoro # G3025709
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 8.29 in |
Extended Length | 12.29 in |
Rod Dia. | 0.236 in |
Cylinder Dia. | 0.59 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 5 to 15 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 4 |
Locking | No |
Description
Standard Strut, Standard, Material Stainless Steel, Force 5 to 15 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 4, Extended Length 12.29 in, Compressed Length 8.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO High Security Brass Padlock, 70mm (RPLH-70)
- ELEMENTS BY HARDWARE RESOURCES 1-5/8In. Overall Length Polished Chrome Walker 1 Square Knob (827L-PC)
- PROSOURCE Hook Bolt Steel 3/4X10In Zinc (LR086)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Knurled Grip in Satin Brass (LV101 FBL GRIP-KN SB)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- WHITECAP 15" Gas Spring - 20lb - Black Nitrate (G-3320C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF040-027)
- SPD Welded Blade End Gas Spring (GSWB3685101)
- GENESIS Gs10-1175Md13-200 Gas Spring (GSS 6477UK)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Clockwise (FRN-F2-R203)
- SPD Welded Blade End Gas Spring (GSWB368567)
- M-Struts Gas Springs & Dampers