Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 4 Stroke, 15 to 45
Mfr # MSE04000150122S
Zoro # G3025666
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 15 to 45 lb
- Rod Thread Size M8x1.25
- Compressed Length 8.68 in
- Extended Length 12.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE04000150122S
- Zoro # G3025666
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 8.68 in |
Extended Length | 12.68 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.394 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 15 to 45 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 4 |
Description
Standard Strut, Standard, Material Stainless Steel, Force 15 to 45 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 4, Extended Length 12.68 in, Compressed Length 8.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass (DL-LSV40-US3)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 90mm ID (4PKG8)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Smooth Grip in Satin Brass (LV101 NI GRIP-SM SB)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS Gs08-0425Pe10-065 Gas Spring (GSS 1906UI)
- GENESIS 325# Gas Spring W/Clevis Ends (GSS 08152)
- SPD Welded Blade End Gas Spring (GSWB228622)
- GENESIS Gs08-1025Md10-094 Gas Spring (GSS 6421UQ)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-057)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (21952A3)
- M-Struts Gas Springs & Dampers