Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 2 Stroke, 8 to 24
Mfr # MSE02000080122S
Zoro # G3025745
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 8 to 24 lb
- Rod Thread Size M8x1.25
- Compressed Length 4.68 in
- Extended Length 6.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE02000080122S
- Zoro # G3025745
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 4.68 in |
Extended Length | 6.68 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.394 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 8 to 24 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 2 |
Description
Standard Strut, Standard, Material Stainless Steel, Force 8 to 24 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 2, Extended Length 6.68 in, Compressed Length 4.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Key Tag, Replacement, 3/4"Wx1/4"Lx2-1/4"H, 4/PK, AST (SPR02881)
- ZORO SELECT Buna-N O-Ring, Dash 012, PK100 (ZUSAH70012)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 2" (4 FT BS-330-BR)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-043)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-044)
- BANSBACH EASYLIFT Hand Crank Hydraulic Actuation 6 in (EM00099)
- SPD Welded Blade End Gas Spring (GSWB338533)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF040-025)
- M-Struts Gas Springs & Dampers