Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 12 Stroke, 7 to 21
Mfr # MSE12000070115S
Zoro # G3025228
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 7 to 21 lb
- Rod Thread Size M6x1
- Compressed Length 24.29 in
- Extended Length 36.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE12000070115S
- Zoro # G3025228
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 24.29 in |
Extended Length | 36.29 in |
Rod Dia. | 0.236 in |
Cylinder Dia. | 0.59 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 7 to 21 lb |
Material | Stainless Steel |
Fitting Type | None |
Locking | No |
Fixed Resistance | Yes |
Stroke | 12 |
Description
Standard Strut, Standard, Material Stainless Steel, Force 7 to 21 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 12, Extended Length 36.29 in, Compressed Length 24.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - US3(Gold) (KTMC03-US3)
- DON-JO 10" Angled Latch Protector for Outswing Doors (ALP210SL)
- SCHLAGE Cylindrical Lock, ALX53B ATH 626 (ALX53B ATH 626)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS Gs08-0575Md10-094 Gas Spring (GSS 6348UD)
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- WHITECAP 10" Gas Spring - 20lb - Black Nitrate (G-3020C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52402E)
- M-Struts Gas Springs & Dampers