Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 12 Stroke, 10 to 30
Mfr # MSE12000100118S
Zoro # G3025200
Free Shipping & Returns
$183.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 10 to 30 lb
- Rod Thread Size M6x1
- Compressed Length 24.69 in
- Extended Length 36.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSE12000100118S
- Zoro # G3025200
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 24.69 in |
Extended Length | 36.69 in |
Cylinder Dia. | 0.71 in |
Rod Dia. | 0.315 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 10 to 30 lb |
Material | Stainless Steel |
Fitting Type | None |
Locking | No |
Stroke | 12 |
Fixed Resistance | Yes |
Description
Standard Strut, Standard, Material Stainless Steel, Force 10 to 30 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 12, Extended Length 36.69 in, Compressed Length 24.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 48 in. Sliding Door Security Bar Lock, Bronze (Single Pack) (MP4154-1)
- SPEC Compression Spring Metric, PK10 (D11500)
- ZORO SELECT Work Holding Magnet, 250 lb. Pull (3DYD4)
- USA INDUSTRIALS Silicone O-Ring, Dash 239, PK5 (ZUSAS70FDA239)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 (AF640-059)
- SPD Welded Blade End Gas Spring (GSWB348678)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- SPD Welded Blade End Gas Spring (GSWB228622)
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L (FK-1417L-C)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22037A3)
- M-Struts Gas Springs & Dampers