Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 10 Stroke, 9 to 27
Mfr # MSE10000090118S
Zoro # G3025289
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 9 to 27 lb
- Rod Thread Size M6x1
- Compressed Length 20.69 in
- Extended Length 30.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE10000090118S
- Zoro # G3025289
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 20.69 in |
Extended Length | 30.69 in |
Rod Dia. | 0.315 in |
Cylinder Dia. | 0.71 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 9 to 27 lb |
Material | Stainless Steel |
Fitting Type | None |
Locking | No |
Stroke | 10 |
Fixed Resistance | Yes |
Description
Standard Strut, Standard, Material Stainless Steel, Force 9 to 27 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 10, Extended Length 30.69 in, Compressed Length 20.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4514T-STD RH AL)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (156V-36)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- PRIME-LINE Step-On Door Holder, 9 in. Overall Height, Diecast, Aluminum Painted Color Single Pack (658-1015)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- WHITECAP 17" Gas Spring - 40lb - Stainless Steel (G-3640SSC)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN041-063)
- GENESIS Gs06-0550Pe10-018 Gas Spring (GSS 1791UU)
- GENESIS Gs06-0425Pe10-040 Gas Spring (GSS 1784UL)
- GENESIS Gs10-1075Md13-110 Gas Spring (GSS 6451UZ)
- SPD Welded Blade End Gas Spring (GSWB3385179)
- M-Struts Gas Springs & Dampers