Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 10 Stroke, 7 to 21
Mfr # MSE10000070115S
Zoro # G3025307
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 7 to 21 lb
- Rod Thread Size M6x1
- Compressed Length 20.29 in
- Extended Length 30.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSE10000070115S
- Zoro # G3025307
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 20.29 in |
Extended Length | 30.29 in |
Rod Dia. | 0.236 in |
Cylinder Dia. | 0.59 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 7 to 21 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Fitting Type | None |
Locking | No |
Stroke | 10 |
Description
Standard Strut, Standard, Material Stainless Steel, Force 7 to 21 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 10, Extended Length 30.29 in, Compressed Length 20.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty, Stainless Steel Satin Stainless Steel 6" (6FBS32D)
- BEST Key and Core Marking Plate, Multiple (DD514)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (51 X 689)
- HY-KO Key Blank, Brass, Nickel, For Falcon Cabinet, House Locks and Padlocks (11010FA3)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- SPD Welded Blade End Gas Spring (GSWB418622)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- M-Struts Gas Springs & Dampers