Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 10 Stroke, 35 to 105
Mfr # MSE10000350128S
Zoro # G3025246
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M10x1.5
- Compressed Length 20.82 in
- Extended Length 30.82 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE10000350128S
- Zoro # G3025246
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 20.82 in |
Extended Length | 30.82 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 35 to 105 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 10 |
Description
Standard Strut, Standard, Material Stainless Steel, Force 35 to 105 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 10, Extended Length 30.82 in, Compressed Length 20.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-02)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 8ft - Dark Gray (03-271-36-DG-08)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- HAGER Oil Rubbed Bronze Plate 274B10B (048365)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- GENESIS Gs06-0300Pe10-061 Gas Spring (GSS 1729UW)
- BANSBACH EASYLIFT Bowden Wire Release, 1000mm, Plastic (BE5.1-003)
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 15" Extended; 9.5" Compressed; 20 LB (ST33-20-5)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- SPD Welded Blade End Gas Spring (GSWB338533)
- M-Struts Gas Springs & Dampers