Shop All Gas Springs & Dampers
M-Struts
Standard Strut, SS, 10 Stroke, 20 to 60
Mfr # MSE10000200122S
Zoro # G3025261
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 20 to 60 lb
- Rod Thread Size M8x1.25
- Compressed Length 20.68 in
- Extended Length 30.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE10000200122S
- Zoro # G3025261
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 20.68 in |
Extended Length | 30.68 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.394 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 20 to 60 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Stroke | 10 |
Fitting Type | None |
Description
Standard Strut, Standard, Material Stainless Steel, Force 20 to 60 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10, Extended Length 30.68 in, Compressed Length 20.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- ZORO SELECT Work Holding Magnet, 65 lb. Pull (3DYD2)
- PRO-LOK ProLok: Flat Plate- Kaba Simplex 1000, L1000, and 5000 Series CYC (PRL-EWP-IN10-FP-S)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 36 In (654-36)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 12.20 (HX1P1-001)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- GENESIS Gs08-0950Pe10-094 Gas Spring (GSS 6308UA)
- GENESIS Gs08-0425Pe10-065 Gas Spring (GSS 1906UI)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- M-Struts Gas Springs & Dampers