Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 6 Stroke, 77 to 372
Mfr # MSE06000770228
Zoro # G3025456
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M10x1.5
- Compressed Length 18.82 in
- Extended Length 24.82 in
- Fitting Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE06000770228
- Zoro # G3025456
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 18.82 in |
Extended Length | 24.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 77 to 372 lb |
Material | Carbon Steel |
Fitting Type | None |
Stroke | 6 |
Fixed Resistance | Yes |
Locking | No |
Description
Standard Strut, Standard, Material Carbon Steel, Force 77 to 372 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 6, Extended Length 24.82 in, Compressed Length 18.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Lifetime Brass (5515.003)
- OEM OEM: NEW: 2011-2018 Jaguar / 5-Button Smart Key Remote / PN: 5E0U50357 / KOBJTF10A (RSK-JAG-0357)
- IVES Satin Brass Plate 840041234 (840041234)
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised (SMP10PM)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-062)
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 (HX3M2-003)
- SPD Welded Blade End Gas Spring (GSWB232667)
- SPD Welded Blade End Gas Spring (GSWB252645)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- SPD Welded Blade End Gas Spring (GSWB240978)
- M-Struts Gas Springs & Dampers