Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 6 Stroke, 5 to 15
Mfr # MSE06000050115
Zoro # G3025611
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 5 to 15 lb
- Rod Thread Size M6x1
- Compressed Length 12.29 in
- Extended Length 18.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE06000050115
- Zoro # G3025611
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 12.29 in |
Extended Length | 18.29 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.236 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 5 to 15 lb |
Material | Carbon Steel |
Locking | No |
Fitting Type | None |
Stroke | 6 |
Fixed Resistance | Yes |
Description
Standard Strut, Standard, Material Carbon Steel, Force 5 to 15 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 6, Extended Length 18.29 in, Compressed Length 12.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hinge Pin Door Stop (1500619)
- SCHLAGE Bright Brass Dummy Knob Lockset, Siena (F170 SIE 605)
- GLIDERITE HARDWARE 3-1/2 in. Center to Center Bin Pull Satin Gold (4767-SG-1)
- KASAWARE Double Magnetic Catch, 2PK (KFCMD-A-BR2)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 (60003FD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60003ED3)
- GENESIS 230# Gas Spring W/Ball Studs Installed (GSS 08158)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 (AF542-007)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- M-Struts Gas Springs & Dampers