Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 6 Stroke, 17 to 51
Mfr # MSE06000170122
Zoro # G3025578
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 17 to 51 lb
- Rod Thread Size M8x1.25
- Compressed Length 12.68 in
- Extended Length 18.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSE06000170122
- Zoro # G3025578
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 12.68 in |
Extended Length | 18.68 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.394 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 17 to 51 lb |
Material | Carbon Steel |
Fixed Resistance | Yes |
Locking | No |
Fitting Type | None |
Stroke | 6 |
Description
Standard Strut, Standard, Material Carbon Steel, Force 17 to 51 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 6, Extended Length 18.68 in, Compressed Length 12.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Black, 72" L (3452DPK72)
- LAZY DAISY 18in Full Round Polymer Lazy Susan Set White (LD-2062-18-11-1)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (PV.SQU.CSR.141)
- OEM OEM: REF: 1999-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-42120 / HYQ12BBX (OR-TOY023)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB436645)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- SPD Gas Spring Welded Blade End (GSWB3885123)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., M10x1, 53mm L (FA-1008PB2-C)
- SPD Welded Blade End Gas Spring (GSWB238089)
- M-Struts Gas Springs & Dampers