Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 4 Stroke, 25 to 75
Mfr # MSE04000250128
Zoro # G3025657
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M10x1.5
- Compressed Length 8.82 in
- Extended Length 12.82 in
- Rod Dia. 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE04000250128
- Zoro # G3025657
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 8.82 in |
Extended Length | 12.82 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 25 to 75 lb |
Material | Carbon Steel |
Fixed Resistance | Yes |
Stroke | 4 |
Locking | No |
Fitting Type | None |
Description
Standard Strut, Standard, Material Carbon Steel, Force 25 to 75 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 4, Extended Length 12.82 in, Compressed Length 8.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Nickel Strike 144815 (079335)
- SANITUBE PTFE Bevel Seat Gasket, 2 (GBST-200)
- ZORO SELECT O-Ring, EPDM, Dash 274, 10, 10.262, PK5 (U38869.012.1000)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900TG (LP2S12X05900TG)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB228633)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF040-017)
- SPD Welded Blade End Gas Spring (GSWB348667)
- SPD Welded Blade End Gas Spring (GSWB228622)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-097)
- GENESIS Gs08-0675Pe10-049 Gas Spring (GSS 1134UC)
- M-Struts Gas Springs & Dampers