Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 2 Stroke, 3 to 9
Mfr # MSE02000030118
Zoro # G3025779
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 3 to 9 lb
- Rod Thread Size M6x1
- Compressed Length 4.69 in
- Extended Length 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSE02000030118
- Zoro # G3025779
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 4.69 in |
Extended Length | 6.69 in |
Cylinder Dia. | 0.71 in |
Rod Dia. | 0.315 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 3 to 9 lb |
Material | Carbon Steel |
Fitting Type | None |
Stroke | 2 |
Locking | No |
Fixed Resistance | Yes |
Description
Standard Strut, Standard, Material Carbon Steel, Force 3 to 9 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 2, Extended Length 6.69 in, Compressed Length 4.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 9/32 in (1XTE9)
- HILLMAN KeyKrafter Automotive Key Blank 37R Double For Infiniti, 5PK (87020)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-217)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- SPD Welded Blade End Gas Spring (GSWB338533)
- GENESIS Gs08-0575Md10-065 Gas Spring (GSS 6347UI)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (21952A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- M-Struts Gas Springs & Dampers