Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 2 Stroke, 10 to 30
Mfr # MSE02000100128
Zoro # G3025736
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 10 to 30 lb
- Rod Thread Size M10x1.5
- Compressed Length 4.82 in
- Extended Length 6.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSE02000100128
- Zoro # G3025736
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 4.82 in |
Extended Length | 6.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 10 to 30 lb |
Material | Carbon Steel |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 2 |
Locking | No |
Description
Standard Strut, Standard, Material Carbon Steel, Force 10 to 30 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 2, Extended Length 6.82 in, Compressed Length 4.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Flush Bolts (1871-20-628)
- STOCKCAP Silicone Plugs-0.656-0.500-1.000-FEO RED, 25PK (415284)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Cherry (HBW24X24X250ACH)
- NEWHOUSE HARDWARE All Purpose Wired Traditional Doorbell Chime (APB1)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-073)
- SPD Welded Blade End Gas Spring (GSWB410645)
- SPD Welded Blade End Gas Spring (GSWB250889)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 (AF542-007)
- M-Struts Gas Springs & Dampers