Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 12 Stroke, 35 to 105
Mfr # MSE12000350128
Zoro # G3025176
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 35 to 105 lb
- Rod Thread Size M10x1.5
- Compressed Length 24.82 in
- Extended Length 36.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSE12000350128
- Zoro # G3025176
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 24.82 in |
Extended Length | 36.82 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 35 to 105 lb |
Material | Carbon Steel |
Stroke | 12 |
Locking | No |
Fitting Type | None |
Fixed Resistance | Yes |
Description
Standard Strut, Standard, Material Carbon Steel, Force 35 to 105 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 12, Extended Length 36.82 in, Compressed Length 24.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (1668ska8402)
- SDC SDCGL163AI Security Door Controls SDC Gate Locks (GL163AI)
- PEDESTAL PRO Buffer Plate, 5" x 5" x 1" size, black (CS-ABP-0505)
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX3)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 350 (AF543-007)
- PLATT Protective Case, 33-1/4x23x13-3/4, 28lb (322211AH)
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L (FK-1417L-C)
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 (HX3M2-003)
- M-Struts Gas Springs & Dampers