Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 12 Stroke, 21 to 63
Mfr # MSE12000210122
Zoro # G3025191
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 21 to 63 lb
- Rod Thread Size M8x1.25
- Compressed Length 24.68 in
- Extended Length 36.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSE12000210122
- Zoro # G3025191
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 24.68 in |
Extended Length | 36.68 in |
Rod Dia. | 0.394 in |
Cylinder Dia. | 0.87 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 21 to 63 lb |
Material | Carbon Steel |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 12 |
Locking | No |
Description
Standard Strut, Standard, Material Carbon Steel, Force 21 to 63 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12, Extended Length 36.68 in, Compressed Length 24.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR XP AirBridge Suspension System (17-19001)
- GARDNER SPRING Metric Disc Spring, 28 mm ODx14.2 mm IDx1.5 mm tx2.15 mm OAH (GMB-170)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1714)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60003HD3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF242-072)
- GENESIS Gs08-0425Pe10-094 Gas Spring (GSS 1907UD)
- SPD Welded Blade End Gas Spring (GSWB2447101)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22062A3)
- M-Struts Gas Springs & Dampers