Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 8Stroke
Mfr # MSC08000320128S
Zoro # G3025961
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 32 to 96 lb
- Rod Thread Size M10x1.5
- Compressed Length 16.82 in
- Extended Length 24.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC08000320128S
- Zoro # G3025961
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 16.82 in |
Extended Length | 24.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 32 to 96 lb |
Material | Stainless Steel |
Locking | No |
Stroke | 8 |
Fitting Type | None |
Fixed Resistance | Yes |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 32 to 96 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 8, Extended Length 24.82 in, Compressed Length 16.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- MSI Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0128)
- ZORO SELECT O-Ring, Dash 045, Silicone, 0.07 In., PK10 (U38883.006.0400)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-10-S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 (AF640-069)
- WHITECAP 20" Gas Spring - 60lb - Black Nitrate (G-3460C)
- GENESIS Gs08-0950Pe10-094 Gas Spring (GSS 6308UA)
- SPD Welded Blade End Gas Spring (GSWB228678)
- AP PRODUCTS AP Products 010-175 Gas Spring - 12.20" Ext Length, 3.94" Stroke Rod Length, 30 lb. P1 Force (010-175)
- M-Struts Gas Springs & Dampers