Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 8Stroke
Mfr # MSC08000090118S
Zoro # G3026007
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 9 to 27 lb
- Rod Thread Size M6x1
- Compressed Length 16.69 in
- Extended Length 24.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC08000090118S
- Zoro # G3026007
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 16.69 in |
Extended Length | 24.69 in |
Cylinder Dia. | 0.71 in |
Rod Dia. | 0.315 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 9 to 27 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Stroke | 8 |
Fitting Type | None |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 9 to 27 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 8, Extended Length 24.69 in, Compressed Length 16.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA White colour, PR.92-PF-CLEAN (PR-PF-CLEAN)
- SUGATSUNE Pull Handle, 12 In. H, Satin, Threaded Holes (SWF-6120)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- KELLEY Gaskets, Reservoir O-Ring (031-478)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB416522)
- SPD Welded Blade End Gas Spring (GSWB436656)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF040-017)
- GENESIS Dynamic End - 60Lbs (GSS 741149)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016EB-C)
- SPD Welded Blade End Gas Spring (GSWB410645)
- M-Struts Gas Springs & Dampers