Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 6Stroke
Mfr # MSC06000400228S
Zoro # G3026040
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Rod Thread Size M10x1.5
- Compressed Length 12.82 in
- Extended Length 18.82 in
- Fitting Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC06000400228S
- Zoro # G3026040
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 12.82 in |
Extended Length | 18.82 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 40 to 119 lb |
Material | Stainless Steel |
Fitting Type | None |
Locking | No |
Stroke | 6 |
Fixed Resistance | Yes |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 40 to 119 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 6, Extended Length 18.82 in, Compressed Length 12.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs (PH-0182)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- TRIMLITE 30" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2668fir8403)
- LUCKY LINE Slide Bolt Spring Snap, L 6 In (4GGJ9)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS Gs08-0425Pe10-065 Gas Spring (GSS 1906UI)
- ATTWOOD SL34605 Gas Spring 20 Extended, 12 Compressed, 60 lbs. (SL34-60-5)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- PLATT Protective Case, 33-1/4x23x13-3/4, 28lb (322211AH)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- GENESIS Gs06-0400Pe10-029 Gas Spring (GSS 1753UH)
- M-Struts Gas Springs & Dampers