Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 6Stroke
Mfr # MSC06000170122S
Zoro # G3026086
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 17 to 51 lb
- Rod Thread Size M8x1.25
- Compressed Length 12.68 in
- Extended Length 18.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC06000170122S
- Zoro # G3026086
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 12.68 in |
Extended Length | 18.68 in |
Rod Dia. | 0.394 in |
Cylinder Dia. | 0.87 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 17 to 51 lb |
Material | Stainless Steel |
Stroke | 6 |
Fitting Type | None |
Locking | No |
Fixed Resistance | Yes |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 17 to 51 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 6, Extended Length 18.68 in, Compressed Length 12.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 95mm ID, PK10 (ZUSAH2X95)
- FALCON Satin Stainless Steel Latch Q330197630 (Q330197630)
- PRIME-LINE BRACKET TOP BIFOLD 16916 (N 6710)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS Gs08-0475Pe10-034 Gas Spring (GSS 1914UM)
- GENESIS Gs06-0700Pe10-029 Gas Spring (GSS 1801UN)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- SPD Welded Blade End Gas Spring (GSWB348678)
- SPD Welded Blade End Gas Spring (GSWB348645)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm (FWM-3035TBD-C)
- M-Struts Gas Springs & Dampers