Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 6Stroke
Mfr # MSC06000090118S
Zoro # G3026101
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 9 to 27 lb
- Rod Thread Size M6x1
- Compressed Length 12.69 in
- Extended Length 18.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC06000090118S
- Zoro # G3026101
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 12.69 in |
Extended Length | 18.69 in |
Rod Dia. | 0.315 in |
Cylinder Dia. | 0.71 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 9 to 27 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 6 |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 9 to 27 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 6, Extended Length 18.69 in, Compressed Length 12.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: SC1 KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMC-UL-26D)
- EBERHARD MANUFACTURING CO Rod Attaching Kit For 5/32 Rod (EMC 16619-15 PK)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL4)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS 318Ex 92St 135N 8X22 Me10 Dc (GSS 003567)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm (FDT-47A-103)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 (AF242-066)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- M-Struts Gas Springs & Dampers