Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 6Stroke
Mfr # MSC06000050115S
Zoro # G3026129
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 5 to 15 lb
- Rod Thread Size M6x1
- Compressed Length 12.29 in
- Extended Length 18.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC06000050115S
- Zoro # G3026129
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 12.29 in |
Extended Length | 18.29 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.236 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 5 to 15 lb |
Material | Stainless Steel |
Locking | No |
Stroke | 6 |
Fitting Type | None |
Fixed Resistance | Yes |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 5 to 15 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 6, Extended Length 18.29 in, Compressed Length 12.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 117, 13, 1.005, PK50 (U38801.009.0081)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- KABA KABA: Simplex 9600 Series Pushbutton Cabinet Lock (KABA-9662C1026D41)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- SPD Welded Blade End Gas Spring (GSWB3586123)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-083)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60002D3)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030B1-CW)
- ATTWOOD SL33405 Gas Spring 15 Extended, 9.5 Compressed, 40 lbs. (SL33-40-5)
- M-Struts Gas Springs & Dampers