Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 4Stroke
Mfr # MSC04000300128S
Zoro # G3026147
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Rod Thread Size M10x1.5
- Compressed Length 8.82 in
- Extended Length 12.82 in
- Fixed Resistance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC04000300128S
- Zoro # G3026147
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 8.82 in |
Extended Length | 12.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 30 to 90 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Locking | No |
Stroke | 4 |
Fitting Type | None |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 30 to 90 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 4, Extended Length 12.82 in, Compressed Length 8.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Mail Slot, 3-5/8x13", Antique Brass (A07-M0010-609)
- ZORO SELECT 3/8 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE5)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 716 in Dia Shackle, Boron Carbide Steel Shackle (M930XKADLH)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KA-A297)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF040-027)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (55402)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-069)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF242-071)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- M-Struts Gas Springs & Dampers