Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 4Stroke
Mfr # MSC04000150122S
Zoro # G3026180
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 15 to 45 lb
- Rod Thread Size M8x1.25
- Compressed Length 8.68 in
- Extended Length 12.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC04000150122S
- Zoro # G3026180
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 8.68 in |
Extended Length | 12.68 in |
Rod Dia. | 0.394 in |
Cylinder Dia. | 0.87 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 15 to 45 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Stroke | 4 |
Fitting Type | None |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 15 to 45 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 4, Extended Length 12.68 in, Compressed Length 8.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425HD-48)
- KWIKSET Cylinder for Single Cylinder Deadbolts (553/800/980/780/158/687/660) Electronic Deadbolts (KWS-85174-514)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 12"W x 42"H (GVPVE12X4201SF)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Lever Release Towards Spring (8452)
- GENESIS 21.9 Locking Gas Spring 85 Lb (GSS 52631)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60003HD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- M-Struts Gas Springs & Dampers