Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 2Stroke
Mfr # MSC02000100128S
Zoro # G3026241
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 10 to 30 lb
- Rod Thread Size M10x1.5
- Compressed Length 4.82 in
- Extended Length 6.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC02000100128S
- Zoro # G3026241
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 4.82 in |
Extended Length | 6.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 10 to 30 lb |
Material | Stainless Steel |
Locking | No |
Fitting Type | None |
Fixed Resistance | Yes |
Stroke | 2 |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 10 to 30 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 2, Extended Length 6.82 in, Compressed Length 4.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS3737)
- COMMERCIAL Non-slip Rubber Door Stop (MAS-00920)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60001GD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- GENESIS Gs08-0575Md10-034 Gas Spring (GSS 6345US)
- SPD Welded Blade End Gas Spring (GSWB436645)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- M-Struts Gas Springs & Dampers