Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 2Stroke
Mfr # MSC02000080122S
Zoro # G3026269
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 8 to 24 lb
- Rod Thread Size M8x1.25
- Compressed Length 4.68 in
- Extended Length 6.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC02000080122S
- Zoro # G3026269
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 4.68 in |
Extended Length | 6.68 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.394 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 8 to 24 lb |
Material | Stainless Steel |
Stroke | 2 |
Locking | No |
Fixed Resistance | Yes |
Fitting Type | None |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 8 to 24 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 2, Extended Length 6.68 in, Compressed Length 4.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Bushing Nylon 3/4X5/8 Sh 61439 (3394947)
- PEMKO Automatic Door Bottom, 27/32 x 36 In (434ARL36)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Pull Plate (BC41021)
- SARGENT Power Supply, 2A, 24VDC, 110/120VAC (3540)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- SPD Welded Blade End Gas Spring (GSWB3685101)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-069)
- SPD Welded Blade End Gas Spring (GSWB3385101)
- SPD Welded Blade End Gas Spring (GSWB2486134)
- M-Struts Gas Springs & Dampers