Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 2Stroke
Mfr # MSC02000030118S
Zoro # G3026287
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 3 to 9 lb
- Rod Thread Size M6x1
- Compressed Length 4.69 in
- Extended Length 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC02000030118S
- Zoro # G3026287
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 4.69 in |
Extended Length | 6.69 in |
Rod Dia. | 0.315 in |
Cylinder Dia. | 0.71 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 3 to 9 lb |
Material | Stainless Steel |
Stroke | 2 |
Fitting Type | None |
Fixed Resistance | Yes |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 3 to 9 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 2, Extended Length 6.69 in, Compressed Length 4.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 3.25", PK25 (PL3)
- TRIMCO Grey Metal Door Silencers Grey (1229A.0)
- ZORO SELECT Latching Hinge Hasp, Steel, 7-1/4 In. L (1RBH4)
- EKENA MILLWORK 3 1/2"W x 12"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X18TRBR)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-051)
- GENESIS Gs08-0425Md10-153 Gas Spring (GSS 6561UM)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- GENESIS Gs08-0425Md10-049 Gas Spring (GSS 6556UU)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- M-Struts Gas Springs & Dampers