Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 2Stroke
Mfr # MSC02000020115S
Zoro # G3026305
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 2 to 6 lb
- Rod Thread Size M6x1
- Compressed Length 4.29 in
- Extended Length 6.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC02000020115S
- Zoro # G3026305
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 4.29 in |
Extended Length | 6.29 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.236 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 2 to 6 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 2 |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 2 to 6 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 2, Extended Length 6.29 in, Compressed Length 4.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-626-KDC)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H 689)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB232645)
- WHITECAP MARINE HARDWARE Black Nitrate Gas Spring (G-3110C)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- SPD Welded Blade End Gas Spring (GSWB436622)
- GENESIS Gs08-0800Md10-094 Gas Spring (GSS 6398UA)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (21966A3)
- M-Struts Gas Springs & Dampers