Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 10Stroke
Mfr # MSC10000090118S
Zoro # G3025928
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 9 to 27 lb
- Rod Thread Size M6x1
- Compressed Length 20.69 in
- Extended Length 30.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC10000090118S
- Zoro # G3025928
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 20.69 in |
Extended Length | 30.69 in |
Rod Dia. | 0.315 in |
Cylinder Dia. | 0.71 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 9 to 27 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Stroke | 10 |
Fitting Type | None |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 9 to 27 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 10, Extended Length 30.69 in, Compressed Length 20.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 30" x 96", Primed White (2680FSCPHB)
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS473KS800NKW)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 96"H, Material: PVC (CGU-12-8-301)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB3785168)
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm (FDT-47A-502)
- GENESIS Gs10-1125Md10 (GSS 010371)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 110mm, Stroke: 16mm (FA-2016EB-S)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60, (60001BD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20, (60004D3)
- M-Struts Gas Springs & Dampers