Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, SST, 10Stroke
Mfr # MSC10000070115S
Zoro # G3025946
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 7 to 21 lb
- Rod Thread Size M6x1
- Compressed Length 20.29 in
- Extended Length 30.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC10000070115S
- Zoro # G3025946
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 20.29 in |
Extended Length | 30.29 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.236 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 7 to 21 lb |
Material | Stainless Steel |
Stroke | 10 |
Fitting Type | None |
Locking | No |
Fixed Resistance | Yes |
Description
Extension Strut, Mechanical Traction, Material Stainless Steel, Force 7 to 21 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 10, Extended Length 30.29 in, Compressed Length 20.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC Gray Plastic Faceframe Rear Bracket for 1D and 2D Series Slides (OGA03)
- NELSON SHIMS Nelson Wood Shims NW42 12 Wood Shim; 12 in. - Pack of 42 (NW42 12)
- DEGUARD Double Cylinder Deadbolt Grade 2 Satin Chrome Schlage (26D) (DG2DB02-26D-SC)
- MASTER LOCK 2" Laminated Padlock (5KA-A445)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS Gs08-0775Pe10-153 Gas Spring (GSS 1563UP)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- BANSBACH EASYLIFT Hand Crank Hydraulic Actuation 6 in (EM00099)
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm (FDT-47A-203)
- GENESIS Lift-O-Mat 03 01 0816 10 220 (GSS 030394)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52400F)
- M-Struts Gas Springs & Dampers