Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 8Stroke
Mfr # MSC08000190122
Zoro # G3025998
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 19 to 57 lb
- Rod Thread Size M8x1.25
- Compressed Length 16.68 in
- Extended Length 24.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC08000190122
- Zoro # G3025998
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 16.68 in |
Extended Length | 24.68 in |
Rod Dia. | 0.394 in |
Cylinder Dia. | 0.87 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 19 to 57 lb |
Material | Carbon Steel |
Stroke | 8 |
Fitting Type | None |
Fixed Resistance | Yes |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 19 to 57 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 8, Extended Length 24.68 in, Compressed Length 16.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Wh, PK25 (1ELY1)
- DELTANA Bright Nickel Radius Hinge (S35R514)
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (1CCF7)
- HARDWARE RESOURCES 4-3/4" Wx4-3/4"Dx4"H Rubberwood Reversible Bun Foot (BF70RW)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB418678)
- GENESIS Gs08-1025Pe10-094 Gas Spring (GSS 6319UQ)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- GENESIS Gs08-0425Md10-153 Gas Spring (GSS 6561UM)
- M-Struts Gas Springs & Dampers