Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 8Stroke
Mfr # MSC08000060115
Zoro # G3026031
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 6 to 18 lb
- Rod Thread Size M6x1
- Compressed Length 16.29 in
- Extended Length 24.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC08000060115
- Zoro # G3026031
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 16.29 in |
Extended Length | 24.29 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.236 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 6 to 18 lb |
Material | Carbon Steel |
Fitting Type | None |
Fixed Resistance | Yes |
Stroke | 8 |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 6 to 18 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 8, Extended Length 24.29 in, Compressed Length 16.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Round Tube End, 1/2-13 Thread, Outside Dia.: 2 in (TE2-2B)
- KEYLESS FACTORY KeylessFactory: 2010-2013 Kia Sportage / 3-Button Smart Key / PN: 95430-3W100 / NYOSEKS-SL10ATX (RO-KIA-020)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 41mm ID, PK5 (ZUSAV2.5X41)
- KENAURD Kenaurd: Small Format IC Core - 6 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC06-UC-A)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- SPD Welded Blade End Gas Spring (GSWB258622)
- SPD Welded Blade End Gas Spring (GSWB3785168)
- SPD Welded Blade End Gas Spring (GSWB338567)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF040-014)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80, Rod Thread M5 (AF640-073)
- M-Struts Gas Springs & Dampers