Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 4Stroke
Mfr # MSC04000150122
Zoro # G3026199
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 15 to 45 lb
- Rod Thread Size M8x1.25
- Compressed Length 8.68 in
- Extended Length 12.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC04000150122
- Zoro # G3026199
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 8.68 in |
Extended Length | 12.68 in |
Rod Dia. | 0.394 in |
Cylinder Dia. | 0.87 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 15 to 45 lb |
Material | Carbon Steel |
Stroke | 4 |
Fitting Type | None |
Fixed Resistance | Yes |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 15 to 45 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 4, Extended Length 12.68 in, Compressed Length 8.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH9BX - 9 Lbs. Pull White Enamel Paint - Pkg Qty 25 (MHHH9BX)
- HY-KO Key Blank, Brass, Nickel, For Falcon Cabinet, House Locks and Padlocks (11010FA3)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 2 In. Doors (EL42)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- ATTWOOD SL31205 Gas Spring 7.5 Extended, 5.25 Compressed, 20 lbs. (SL31-20-5)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-059)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- SPD Welded Blade End Gas Spring (GSWB2326101)
- M-Struts Gas Springs & Dampers