Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 4Stroke
Mfr # MSC04000070118
Zoro # G3026217
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 7 to 21 lb
- Rod Thread Size M6x1
- Compressed Length 8.69 in
- Extended Length 12.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC04000070118
- Zoro # G3026217
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 8.69 in |
Extended Length | 12.69 in |
Cylinder Dia. | 0.71 in |
Rod Dia. | 0.315 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 7 to 21 lb |
Material | Carbon Steel |
Locking | No |
Fitting Type | None |
Stroke | 4 |
Fixed Resistance | Yes |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 7 to 21 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 4, Extended Length 12.69 in, Compressed Length 8.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece A700031 (A700031)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- DELANEY HARDWARE H.D. HINGE PIN DOOR STOP BLACK (402602)
- OMNIA Round Flush Pull Satin Stainless Steel 2" (7501.32D)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB252645)
- SPD Welded Blade End Gas Spring (GSWB240945)
- ATTWOOD SL36305 Gas Spring 17.2 Extended, 10.2 Compressed, 30 lbs. (SL36-30-5)
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 15" Extended; 9.5" Compressed; 20 LB (ST33-20-5)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- SEA-DOG Gas Filled Lift Spring - 10" - 40# (321424-1)
- M-Struts Gas Springs & Dampers