Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 4Stroke
Mfr # MSC04000050115
Zoro # G3026235
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 5 to 15 lb
- Rod Thread Size M6x1
- Compressed Length 8.29 in
- Extended Length 12.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC04000050115
- Zoro # G3026235
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 8.29 in |
Extended Length | 12.29 in |
Cylinder Dia. | 0.59 in |
Rod Dia. | 0.236 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 5 to 15 lb |
Material | Carbon Steel |
Locking | No |
Stroke | 4 |
Fitting Type | None |
Fixed Resistance | Yes |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 5 to 15 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 4, Extended Length 12.29 in, Compressed Length 8.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Plunger Door Holder, Cast Zinc, Brown, 7-3/4"H x 1-5/8"W (IL-PDDH-DU)
- ZORO SELECT Spring Door Stop, Steel, 15/16"H x 1"W (1RCT2)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Aluminum Mill (653-36)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS Gs08-0775Md10-094 Gas Spring (GSS 6364UL)
- GENESIS Gs08-0313Md10-034 Gas Spring (GSS 7136UZ)
- GENESIS Gas Spring, Lift-O-Mat (GSS 512438)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF042-061)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- M-Struts Gas Springs & Dampers