Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 12Stroke
Mfr # MSC12000350128
Zoro # G3025815
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 35 to 105 lb
- Rod Thread Size M10x1.5
- Compressed Length 24.82 in
- Extended Length 36.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC12000350128
- Zoro # G3025815
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 24.82 in |
Extended Length | 36.82 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 35 to 105 lb |
Material | Carbon Steel |
Fitting Type | None |
Locking | No |
Fixed Resistance | Yes |
Stroke | 12 |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 35 to 105 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 12, Extended Length 36.82 in, Compressed Length 24.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RE Keyway, Embossed Logo Only, 50 Pack (6275RE (50PK))
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- ACORN INTERNATIONAL Acorn International IHW16500 Insulation Support Wire, 16 in OAL, Carbon Steel (IHW16500)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-414)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF543-004)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF042-049)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-093)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52400)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 56 (21954A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- M-Struts Gas Springs & Dampers