Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 12Stroke
Mfr # MSC12000210122
Zoro # G3025830
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 21 to 63 lb
- Rod Thread Size M8x1.25
- Compressed Length 24.68 in
- Extended Length 36.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC12000210122
- Zoro # G3025830
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 24.68 in |
Extended Length | 36.68 in |
Rod Dia. | 0.394 in |
Cylinder Dia. | 0.87 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 21 to 63 lb |
Material | Carbon Steel |
Fixed Resistance | Yes |
Fitting Type | None |
Locking | No |
Stroke | 12 |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 21 to 63 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12, Extended Length 36.68 in, Compressed Length 24.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS 1-1/2" Mortise Cyl - 26D - Kwikset (GMS-M112-KW1-26D-ST-A2)
- ZORO SELECT Door Lever Lockset, BSN Curved Style (GP 115 BSN 605 234 ASA SCC)
- USA INDUSTRIALS Buna-N O-Ring, Dash 238, PK50 (ZUSAH70238)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 2-1/4", PK4 (10G204)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- GENESIS Gs06-0425Pe10-018 Gas Spring (GSS 1777UC)
- SPD Welded Blade End Gas Spring (GSWB244789)
- WHITECAP 17" Gas Spring - 40lb - Stainless Steel (G-3640SSC)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- BANSBACH EASYLIFT Rotary Damper, Disk, 2.0 Nm (FDN-47A-R203)
- SPD Welded Blade End Gas Spring (GSWB3486157)
- M-Struts Gas Springs & Dampers