Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 12Stroke
Mfr # MSC12000100118
Zoro # G3025858
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 10 to 30 lb
- Rod Thread Size M6x1
- Compressed Length 24.69 in
- Extended Length 36.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC12000100118
- Zoro # G3025858
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 24.69 in |
Extended Length | 36.69 in |
Cylinder Dia. | 0.71 in |
Rod Dia. | 0.315 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 10 to 30 lb |
Material | Carbon Steel |
Fixed Resistance | Yes |
Stroke | 12 |
Fitting Type | None |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 10 to 30 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 12, Extended Length 36.69 in, Compressed Length 24.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Rusticware 950CH 1-1/4" Cabinet Knob Bright Chrome (950CH)
- DELTANA Wall Mount Convex Flush Bumper, 2-1/2" Diameter Bright Chrome (WBC250U26)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-R)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- ATTWOOD SL33205 Gas Spring 15 Extended, 9.5 Compressed, 20 lbs. (SL33-20-5)
- SPD Welded Blade End Gas Spring (GSWB3385146)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- GENESIS Gs06-0300Pe10-061 Gas Spring (GSS 1729UW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Clockwise (FRN-F2-R203)
- M-Struts Gas Springs & Dampers