Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 12Stroke
Mfr # MSC12000070115
Zoro # G3025876
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 7 to 21 lb
- Rod Thread Size M6x1
- Compressed Length 24.29 in
- Extended Length 36.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Struts
- MFR # MSC12000070115
- Zoro # G3025876
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 24.29 in |
Extended Length | 36.29 in |
Rod Dia. | 0.236 in |
Cylinder Dia. | 0.59 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 7 to 21 lb |
Material | Carbon Steel |
Locking | No |
Fitting Type | None |
Stroke | 12 |
Fixed Resistance | Yes |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 7 to 21 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.236 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 12, Extended Length 36.29 in, Compressed Length 24.29 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK100 (1RHG6)
- STRYBUC CLEAR ANODIZED DRIP CAP (19-1046AZ-36)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/16 in. L Polished Bronze Bolt Snap 40 lb (T7625614)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- SPD Welded Blade End Gas Spring (GSWB338533)
- GENESIS Gs06-0220Pe10-029 Gas Spring (GSS 1715UV)
- SPD Welded Blade End Gas Spring (GSWB2486134)
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm (FDT-47A-103)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- M-Struts Gas Springs & Dampers